Shop All Document Holders
C-Line Products
Sheet Protector, Top, PK200
Mfr # 62067
Zoro # G6432225
product price: $24.15
/pk 200, $0.12/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Economy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62067
- Zoro # G6432225
- UPC # 038944620671
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Economy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Finish | Reduced Glare |
Weight | 1.96 lbs |
Capacity | 2 |
Application | Document Storage; Standard 3-Ring Binders |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Sheet Protector,Top,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- BARKER CREEK Red & White Dots Name Tags/Self-Adhesive Labels, 45/Pack (1502)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- C-LINE PRODUCTS Cubicle Keepers Wall Organizer, PK25 (38991)
- C-LINE PRODUCTS SelfAdhesive Labeling Pockets, Clear, 334 x 3, 25PK Set of 5 Packs, 125PK (70443-BX)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 8.5x11", PK25 (45911)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- INSTAVIEW Replacement Panels, Letter Size, PK5 (554800)
- C-Line Products Document Holders