Shop All Document Holders
C-Line Products
Sheet Protector, Top-Load, Clear, PK50
Mfr # 62037
Zoro # G4697747
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Standard
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 62037
- Zoro # G4697747
- UPC # 038944620374
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Standard |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Capacity | 2 |
Finish | Clear |
Weight | 0.988 lbs |
Application | Document Storage; Standard 3-Ring Binders |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Number of Holes Punched | 3 |
Description
Sheet Protector,Top-Load,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- AT-A-GLANCE Calendar Refill, Weekly, 5-5/8 x7 In, White (AAGSW70650)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, Horz, 11"x8-1/2", 25/BX, CL 5PK (CLI49911)
- C-LINE PRODUCTS C-Line Products- Inc. CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear (80911)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- C-LINE PRODUCTS C-Line Products 50920 Heavy-Duty Super Heavyweight Plus Shop Ticket Holders; Assorted Color; Box - 20 (50920)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Yellow, 24PK (33946-BX)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- BAW PLASTICS JOB TICKET HOLDER 12X15 (SEWN HDR 12X15 BLK)
- C-Line Products Document Holders