Shop All Document Holders
C-Line Products
Sheet Protector, Tabs, Clear, PK5
Mfr # 5557
Zoro # G4697869
product price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Heavy
- Features With 5 Clear Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 5557
- Zoro # G4697869
- UPC # 038944055572
- Country of Origin China
- Category Document Holders
Dimensions
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Heavy |
Features | With 5 Clear Tabs |
Application | Indexing; Standard 3-Ring Binders |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Number of Holes Punched | 3 |
Description
Sheet Protector,Tabs,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (TTX)
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- BENDON Mixed Coloring Book (49784-PDQ)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Yellow, 24PK (33946-BX)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- C-LINE PRODUCTS Self Adhesive Holder, Vinyl, PK50 (70911)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Legal 50PK (CLI62047)
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- C-Line Products Document Holders