Shop All Document Holders
C-Line Products
Sheet Protector, Side-Load, PK50
Mfr # 62313
Zoro # G6432198
original price:
$12.15
4% off
new price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Heavy
- Weight 1.394 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62313
- Zoro # G6432198
- UPC # 038944623139
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8 1/2" x 11" |
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Heavy |
Weight | 1.394 lbs |
Application | Presentations; Standard 3-Ring Binders |
Capacity | 2 |
Finish | Clear |
Load Orientation | Side |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Sheet Protector,Side-Load,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- C-LINE PRODUCTS C-Line Products 50920 Heavy-Duty Super Heavyweight Plus Shop Ticket Holders; Assorted Color; Box - 20 (50920)
- C-LINE PRODUCTS Ticket Holders, w/Strap, 9"x12", 15/BX, Clear 15PK (CLI41922)
- C-LINE PRODUCTS C-Line Products Neon Shop Ticket Holder, Pink, Stitched, Both Sides Clear, 9 x 12, 15EA/BX (43919)
- C-LINE PRODUCTS Photo Mounting Sheets, 11 x 9", PK50 (85050)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- C-Line Products Document Holders