Shop All Document Holders
C-Line Products
Sheet Protector, Reduced Glare, 2", PK100
Mfr # 62029
Zoro # G6432277
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Standard
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62029
- Zoro # G6432277
- UPC # 038944620299
- Country of Origin United States
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Standard |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Finish | Reduced Glare |
Capacity | 2 |
Weight | 1.39 lbs |
Application | Document Storage; Standard 3-Ring Binders |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,Reduced Glare,2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Cordless Electric Scissor, 2 Ah Batt, 1 lb (WX082L)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- BUSINESS SOURCE File Folder Labels, Laser/Inkjet, 2/3"x3-7/16", 1500/PK, White PK (BSN26102)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- C-LINE PRODUCTS Pocket, Dry Erase, 9x12", Assorted, PK25 (42620)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear/Black 25PK (CLI45912)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, Mini clear, 8 12 x 5 12, 50PK (62058)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 5x8, PK50 (80058)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- C-Line Products Document Holders