Shop All Document Holders
C-Line Products
Sheet Protector, Nonglare, PK50
Mfr # 62038
Zoro # G0915774
product price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Top load
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62038
- Zoro # G0915774
- UPC # 038944620381
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Type | Top load |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Thickness | 2 mil |
Product Type | Nonglare Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, Top Load, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Width 8 1/2 in, Height 11 in, Thickness 2 mil, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- ROARING SPRING Case of Engineering Pads, 8.5" x 11", 100 Sheets, 5x5 Grid, Heavy Backing Board, 3-Hole Punched (95182cs)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- C-LINE PRODUCTS Sheet Protector, Flap, Clear, PK10 (61027)
- C-LINE PRODUCTS Shop Ticket Holders, w/Hanging Strap, 9"x12", 15/BX, Clear 15PK (CLI38912)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Legal 50PK (CLI62047)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- TARIFOLD Magneto Adhesive Picture Frame, Red, PK2 (P18670)
- C-Line Products Document Holders