Shop All Document Holders
C-Line Products
Sheet Protector, Foldout, Clear, PK25
Mfr # 62237
Zoro # G6432207
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity Four 8.5 x 11 or Two 11 x 17
- Thickness Heavy
- Application Standard 3-Ring Binders; Oversized Documents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 62237
- Zoro # G6432207
- UPC # 038944622378
- Country of Origin China
- Category Document Holders
Dimensions
Size | Two 8.5 x 11; One 11 x 17 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | Four 8.5 x 11 or Two 11 x 17 |
Thickness | Heavy |
Application | Standard 3-Ring Binders; Oversized Documents |
Capacity | Four 8.5 x 11 or Two 11 x 17 |
Weight | 1.225 lbs |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Load Orientation | Center |
Description
Sheet Protector,Foldout,Clear,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (84620)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- BOSTITCH EZ Squeeze™ 40 Sheet Hole Punch, Silver/Black (HP40)
- C-LINE PRODUCTS Economy Weight Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62017)
- C-LINE PRODUCTS C-Line Products Super Heavyweight Vinyl Sheet Protector, Clear, 11 x 8 1/2, 50/BX (61013)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 12-Pocket, PK6 (33120)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 5x8, PK25 (46058)
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets (DBL291)
- C-Line Products Document Holders