Shop All Document Holders
C-Line Products
Sheet Protector, Flap, Clear, PK10
Mfr # 61027
Zoro # G6432329
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty Vinyl
- Sheet Capacity 200
- Color Clear
- Number of Tabs 0
- Thickness Super Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 61027
- Zoro # G6432329
- UPC # 038944610276
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8 1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Insert Size | 8.5 x 11 |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Heavy-Duty Vinyl |
Sheet Capacity | 200 |
Color | Clear |
Number of Tabs | 0 |
Thickness | Super Heavy |
Product Type | Sheet Protector |
Capacity | 200 |
Weight | 0.961 lbs |
Application | Catalogs; Frequently Used Materials; Manuals; Presentations; Standard 3-Ring Binders |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1.3X4, We 350PK (AVE8162)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- C-LINE PRODUCTS C-Line Colored Poly Sheet Protectors (62010)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- C-LINE PRODUCTS Photo Mounting Sheets, 11 x 9", PK50 (85050)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- C-Line Products Document Holders