Shop All Document Holders
C-Line Products
Sheet Protector, Clear, 2", PK100
Mfr # 62023
Zoro # G6432295
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Heavy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62023
- Zoro # G6432295
- UPC # 038944620237
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Heavy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Finish | Clear |
Capacity | 2 |
Application | Document Storage; Standard 3-Ring Binders |
Weight | 2.325 lbs |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,Clear,2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- BSC PREFERRED 24 x 24 x 14'' Corrugated Boxes, 10PK (S-10656)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Yellow/Clear 5PK (CLI41926)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- C-LINE PRODUCTS 3 x 5 Index Card Case, Assorted Colors Color May Vary Set of 24 Index Card Cases, 24PK (58335-DS)
- C-LINE PRODUCTS Pocket, Dry Erase, 9x12", Assorted, PK25 (42620)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- U BRANDS Vena Wire Letter Sorter, 5 Sections, Assorted Sizes, 3.94 x 5.24 x 6.1, Black (3841U03-12)
- C-Line Products Document Holders