Shop All Document Holders
C-Line Products
Sheet Protector, 8.5" x 11", PK25
Mfr # 62020
Zoro # G4697695
original price:
$7.75
5% off
new price: $7.35
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 50
- Color Clear
- Thickness Heavy
- Application Catalogs; Magazines; Up to 50 8.5 x 11 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62020
- Zoro # G4697695
- UPC # 038944620206
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8 1/2" x 11" |
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 50 |
Color | Clear |
Thickness | Heavy |
Application | Catalogs; Magazines; Up to 50 8.5 x 11 Sheets |
Capacity | 50 |
Weight | 0.64 lbs |
Finish | Clear |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Description
Sheet Protector,8.5 In. x 11 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Heavyweight, 11 x 8 1/2, 50/BX (10)
- C-LINE PRODUCTS C-Line CLI43914 Shop Ticket Holder; 9 in. x 12 in.; Metal Eyelet; Neon Red (CLI43914)
- C-LINE PRODUCTS C-Line Products Self-Adhesive Shop Ticket Holder, 9 x 12, 50/BX (70912)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- C-Line Products Document Holders