Shop All Document Holders
C-Line Products
Sheet Protector, 17x11, Clear, PK200
Mfr # 62097
Zoro # G6432216
product price: $25.49
/pk 200, $0.13/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Heavy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62097
- Zoro # G6432216
- UPC # 038944620978
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Heavy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Application | Document Storage; Standard 3-Ring Binders |
Capacity | 2 |
Weight | 4.46 lbs |
Finish | Clear |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Load Orientation | Top |
Description
Sheet Protector,17x11,Clear,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT PRCRN 12"" (TR12908)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- C-LINE PRODUCTS NoHole Sheet Protector, Clear, 11 x 8 12, 25PK (62907)
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 (62097)
- C-LINE PRODUCTS C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box (70058)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- C-LINE PRODUCTS C-Line Products Neon Shop Ticket Holder, Pink, Stitched, Both Sides Clear, 9 x 12, 15EA/BX (43919)
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, 12 x 9, PK50 (80129)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- C-Line Products Document Holders