Shop All Document Holders
This Product is Discontinued
C-Line Products
Sheet ProtectOR, 11x8.50, PK100 (Discontinued)
Mfr # 62017
Zoro # G6432301
This Product is Discontinued
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Economy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62017
- Zoro # G6432301
- UPC # 038944620176
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Economy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Product Type | Sheet ProtectOR,11x8.50,PK100 |
Application | Document Storage; Standard 3-Ring Binders |
Capacity | 2 |
Finish | Reduced Glare |
Weight | 1.13 lbs |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Sheet ProtectOR,11x8.50,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.