Shop All Document Holders
C-Line Products
Sheet Protector, 11x8.5, Clear, PK100
Mfr # 90125
Zoro # G6432006
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Standard
- Features For 11 x 8.5 Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 90125
- Zoro # G6432006
- UPC # 038944901251
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Standard |
Features | For 11 x 8.5 Inserts—Three-hole punched for unpunched sheets. |
Weight | 1.613 lbs |
Application | Document Storage; Standard 3-Ring Binders |
Capacity | 2 |
Finish | Clear |
Number of Holes Punched | 3 |
Back | Clear Back |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,11x8.5,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- C-LINE PRODUCTS Cubicle Keepers Wall Organizer, PK25 (38991)
- C-LINE PRODUCTS Protector, Sheet, Heavywt, Clr 200PK (CLI62097)
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- C-LINE PRODUCTS Shop Ticket Holders, 11 x 8-1/2", PK25 (49911)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- BETTER OFFICE PRODUCTS Shop Ticket Holders with Hanging Strap, 9in. x 12in. Stitched Black Heavy Duty Canvas Trim, 15PK (81092)
- C-Line Products Document Holders