Shop All CD and DVD Storage
C-Line Products
Self-AdhesiveCardHolders, PK10
Mfr # 70568
Zoro # G7195240
product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1
- Color Clear
- Material Polypropylene
- Features Dust Proof, Self-adhesive, Scratch Resistant
- Media Type CD/DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70568
- Zoro # G7195240
- UPC # 038944705682
- Country of Origin China
- Category CD and DVD Storage
Details
Item | CD/DVD Self-Adhesive Envelope |
Capacity | 1 |
Color | Clear |
Material | Polypropylene |
Features | Dust Proof, Self-adhesive, Scratch Resistant |
Media Type | CD/DVD |
Product Type | CD/DVD Self-Adhesive Envelope |
Description
CD/DVD Self-Adhesive Envelope, Capacity 1, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-x1220p (LC-X1220P PANASONIC)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-32 PANA)
- HUBBELL GAI-TRONICS Programming Cable and Adapter (XAC0004A)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- C-LINE PRODUCTS Deluxe CD Ring Binder Storage Pages, Standard, Stores 4 CDs, 5 1316 x 11 116, 50PK (61958-CT)
- C-LINE PRODUCTS Deluxe Individual CDDVD Holders, 50PK (61988)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- BAUMGARTENS CD Pocket, W/Flap, Clear/White, PK5 (BAU61801)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- VERBATIM TRIMpak CD/DVD Case, Clear, PK200 (93975)
- C-Line Products CD and DVD Storage