Shop All Label Holders
C-Line Products
Self-Adhesive Ring Binder Label Holders, Top Load, 2.25 x 3.63, Clear, PK12, 12PK
Mfr # 70025
Zoro # G208999394
product price: $5.35
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.63"
- Length 2.25"
- Includes (12) Inserts
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70025
- Zoro # G208999394
- UPC # 38944700250
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3.63" |
Length | 2.25" |
Details
Item | Label Holders |
Includes | (12) Inserts |
Material | Plastic |
Color | Clear |
Self-Adhesive | Yes |
Description
Make binders easy to identify when placed on the spine of the binder. Customize your own labeling system in seconds. Simply peel, stick and apply to any flat binder spine. Precut, blank inserts are included with the holders to make labeling easy. Holders are sized to perfection to fit on any standard binder. Download free templates at the manufacturer's website. Conveniently packed so an office of any size can stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Combustible Sign, D660PB (D660PB)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS HOLDER, SHELF LABEL, 10, CLR (87447)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- C-Line Products Safety Labels