Shop All Document Holders
C-Line Products
Self Adhesive Holder, 9x12, PK50
Mfr # 70912
Zoro # G404412543
product price: $53.65
/pk 50, $1.07/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Width 9 in
- Height 12 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70912
- Zoro # G404412543
- UPC # 038944709123
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 in |
Height | 12 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Item | Sign Holder |
Material | Polypropylene |
Color | Clear |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Overall Height 12 in, Overall Width 9 in, Material Polypropylene, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Clear, PK8 (05587)
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- C-LINE PRODUCTS C-Line Classroom Connector School-to-Home Folders, Blue, 25/Box (32005)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- C-LINE PRODUCTS High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK (62020)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 4 x 6", PK25 (46046)
- STOREX Literature Organizer, 12-Compartment (61432U01C)
- C-Line Products Document Holders