Shop All Document Holders
C-Line Products
Self Adhesive Holder, 5x8, PK50
Mfr # 70058
Zoro # G805290849
product price: $36.19
/pk 50, $0.72/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Width 5 in
- Height 8 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70058
- Zoro # G805290849
- UPC # 038944700588
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5 in |
Height | 8 in |
Overall Height | 8 3/4 in |
Overall Width | 5 1/2 in |
For Document Length | 8 in |
For Document Width | 5 in |
Details
Item | Shop Ticket Holder |
Material | Polypropylene |
Color | Clear |
Opening | Top |
Mounting Type | Self-Adhesive |
Seam Style | Sonic Welded |
Document Loading | Top |
Mounting Method | Self-Adhesive |
Description
Shop Ticket Holder, Mounting Type Self-Adhesive, Opening Top, Material Polypropylene, Seam Style Sonic Welded, Color Clear, Width 5 in, Height 8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- BUSINESS SOURCE Sealing Tape, 2 mil, 1-7/8"x164', 6/PK, Clear 6PK (BSN32951)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 1/2x11, PK25 (37991)
- C-LINE PRODUCTS X-Ray Jackets, 19 x 14-1/4", PK25 (56247)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- C-LINE PRODUCTS Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100 (03213)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- U BRANDS Vena Wire Letter Sorter, 5 Sections, Assorted Sizes, 3.94 x 5.24 x 6.1, Black (3841U03-12)
- C-Line Products Document Holders