Shop All Label Holders
C-Line Products
Self Adhesive Binder Labels, 1-3/4"x2-3/4", 12/PK, Clear 5PK
Mfr # CLI70023
Zoro # G801847672
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.8"
- Length 2.8"
- Material Vinyl
- For Use With 2" Binder
- Type Label Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # CLI70023
- Zoro # G801847672
- UPC # 38944700236
- Country of Origin China
- Category Label Holders
Dimensions
Width | 1.8" |
Length | 2.8" |
Details
Item | Self-Adhesive Binder Labels |
Material | Vinyl |
For Use With | 2" Binder |
Type | Label Holder |
Color | Clear |
Description
Self-adhesive labels easily identify ring binders while on shelf. Peel off backing and apply labels to binder. Blank white inserts included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- MICHELIN Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- C-LINE PRODUCTS Magnetc Shelf/Bin Label Holder, 1/2", PK10 (87207)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 1, Clear, PK10 (87810)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- C-Line Products Label Holders