Shop All Document Holders
C-Line Products
Scrapbook Page Protectors, 12 x 12", PK50
Mfr # 62227
Zoro # G7812318
product price: $19.29
/pk 50, $0.39/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Product Type Sheet Protector
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62227
- Zoro # G7812318
- UPC # 038944622279
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Paper Size | A4, Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Product Type | Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- CASIO Calculator, 8-Digit Solar (MS80B)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- C-LINE PRODUCTS Holder, Shop Ticket, Hang, Clear, PK15 (41922)
- C-LINE PRODUCTS Extra Large Document Case, Fashion Circle Series Set of 12 Files, 12PK (56512-DS)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- C-LINE PRODUCTS C-Line 65187 Quick Cover Laminating Folders 12mm 9-1/8 x 11-1/2 25 Pack (65187)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- C-Line Products Document Holders