Shop All Dry Erase Boards
C-Line Products
Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK25
Mfr # 40620
Zoro # G4600292
product price: $43.99
/pk 25, $1.76/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Dry Erase Width 9"
- Board Color Assorted Primary Colors
- Width 9"
- Color Assorted Primary Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40620
- Zoro # G4600292
- UPC # 38944406206
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 9" |
Width | 9" |
Height | 12" |
Details
Item | Flash Cards |
Board Color | Assorted Primary Colors |
Color | Assorted Primary Colors |
Features | Vertical Orientation |
Weight | 2.963 lbs |
Assortment | Blue; Green; Orange; Red; Yellow |
Description
C-Line® Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- DIDAX Magnetic Fraction Number Line (211024W)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5 (40630)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Aluminum Frame (P554AP2)
- C-Line Products Dry Erase Boards