Shop All Dry Erase Boards
C-Line Products
Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10
Mfr # 40610
Zoro # G4598089
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Dry Erase Width 9"
- Board Color Assorted Primary Colors
- Color Assorted Primary Colors
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40610
- Zoro # G4598089
- UPC # 38944406107
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 9" |
Width | 9" |
Height | 12" |
Details
Item | Flash Cards |
Board Color | Assorted Primary Colors |
Color | Assorted Primary Colors |
Features | Vertical Orientation |
Weight | 1.038 lbs |
Assortment | Blue; Green; Orange; Red; Yellow |
Description
C-Line® Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- PM COMPANY PM Company PMC09661 Credit-Debit Card Machine Paper Roll- 2-.31in.x200ft.- 24-CT- WE (9661)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- ZORO SELECT Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle (22XM12)
- C-LINE PRODUCTS C-Line Products CLI40711-10 9 x 12 in. Black Reusable Dry Erase Pockets - 10 Each (CLI40711-10)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK25 (40820)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- C-Line Products Dry Erase Boards