Shop All Dry Erase Boards
C-Line Products
Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK25
Mfr # 40820
Zoro # G4601911
product price: $42.15
/pk 25, $1.69/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Dry Erase Width 9"
- Board Color Assorted Neon Colors
- Width 9"
- Features Vertical Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40820
- Zoro # G4601911
- UPC # 38944408200
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 9" |
Width | 9" |
Height | 12" |
Details
Item | Flash Cards |
Board Color | Assorted Neon Colors |
Features | Vertical Orientation |
Color | Assorted Neon Colors |
Weight | 2.938 lbs |
Assortment | Green; Orange; Pink; Red; Yellow |
Description
C-Line® Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- UNI-PAINT Permanent Marker, Medium Tip, Metallic Silver Color Family, Paint, 12 PK (63614)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5 (40630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- GLOBAL INDUSTRIAL Magnetic Steel Dry Erase Planning Board with 1x2 Grid, Aluminum Frame, 48 x 36 (695784)
- C-Line Products Dry Erase Boards