Shop All File Folders
C-Line Products
Reusable Dry Erase Pocket 9x12", Assorted Colors, PK25, Size: 9" x 12"
Mfr # 40820
Zoro # G7810857
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted, Clear (Back)
- Size 9" x 12"
- Includes (5) Neon Red; (5) Neon Orange; (5) Neon Yellow; (5) Neon Green and (5) Neon Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40820
- Zoro # G7810857
- UPC # 00038944408200
- Country of Origin China
- Category File Folders
Dimensions
Size | 9" x 12" |
Details
Item | Reusable Dry Erase Pockets |
Color | Assorted, Clear (Back) |
Includes | (5) Neon Red; (5) Neon Orange; (5) Neon Yellow; (5) Neon Green and (5) Neon Pink |
Description
Dry Erase Pockt,Reusable,Asst,9x12 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- BSC PREFERRED 4 x 4'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-16827)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- DYMO Labels, Addr, Lw, Hicap, We, 520 Pk (DYM30572)
- C-LINE PRODUCTS C-Line Products CLI32304 Classroom Connector Multi-Pocket Folders; Red - Box of 15 (CLI32304)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Orange (C-98087)
- C-LINE PRODUCTS C-Line Products Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, 200/BX (64713)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red (A7017048)
- C-Line Products File Folders