Shop All File Folders
C-Line Products
Reusable Dry Erase Pocket 9x12", Assorted Colors, PK25
Mfr # 40620
Zoro # G7810848
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted, Clear (Back)
- Size 9" x 12"
- Includes (5) Red; (5) Orange; (5) Yellow; (5) Green and (5) Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40620
- Zoro # G7810848
- UPC # 038944406206
- Country of Origin China
- Category File Folders
Dimensions
Size | 9" x 12" |
Details
Item | Reusable Dry Erase Pockets |
Color | Assorted, Clear (Back) |
Includes | (5) Red; (5) Orange; (5) Yellow; (5) Green and (5) Blue |
Description
Dry Erase Pockt,Reusable,Asst,9x12 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 4 3/4 in H (1W768)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- C-LINE PRODUCTS C-Line Products CLI30100-2 Mini Binder Starter Kit; Assorted - Set of 2 (CLI30100-2)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- C-LINE PRODUCTS Two-Pocket Paper Folder with Prongs, Assorted Colors, PK48 (5320)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62127 Project Folders- 11in.x8-.50in.- Clear (CLI62127)
- C-LINE PRODUCTS Project Folders 8-1/2 x 11", Vinyl, PK50 (62138)
- C-LINE PRODUCTS Pocket, Dry Erase, 9" x 12", Black (40711)
- C-Line Products File Folders