Shop All File Folders
C-Line Products
Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10
Mfr # 40610
Zoro # G7810811
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted, Clear (Back)
- Size 9" x 12"
- Includes (2) Red; (2) Orange; (2) Yellow; (2) Green and (2) Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40610
- Zoro # G7810811
- UPC # 038944406107
- Country of Origin China
- Category File Folders
Dimensions
Size | 9" x 12" |
Details
Item | Reusable Dry Erase Pockets |
Color | Assorted, Clear (Back) |
Includes | (2) Red; (2) Orange; (2) Yellow; (2) Green and (2) Blue |
Description
Dry Erase Pockt,Reusable,Asst,9x12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- C-LINE PRODUCTS Project Folder with Antimicrobial Protection, reduced glare, 11 X 8 12, 25PK (62137)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Purple Set of 25 Folders, 25PK (33959-BX)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- C-LINE PRODUCTS 7Pocket Expanding File with Hanging Tabs, Bright Green, 12PK (58203-DS)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- SMEAD Pocket Folder, 5.25", Manila/Redrope, PK50 (74810)
- C-Line Products File Folders