Shop All Binding Covers
C-Line Products
Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100
Mfr # 31357
Zoro # G5224449
product price: $27.29
/pk 100, $0.27/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Clear
- Material Vinyl
- Features Covers Only—Slide-’N-Grip binding bars sold separately.
- Capacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 31357
- Zoro # G5224449
- UPC # 38944313573
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Color | Clear |
Material | Vinyl |
Features | Covers Only—Slide-’N-Grip binding bars sold separately. |
Capacity | 20 |
Weight | 4.14 lbs |
Fastener Type | Binding Bar |
Sheet Type | Unpunched |
Description
C-Line® Report Covers, Vinyl, Clear, 8 1/2 x 11, 100/BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- C-LINE PRODUCTS Modern Metallic Executive Style Report Cover, Brilliant Black, 5PK (33311)
- C-LINE PRODUCTS Folder, Clsrm, Cntr, Grn, 25 25PK (CLI32003)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- FELLOWES Binding, Plas, 5/16, Black, PK25 (52321)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- C-Line Products Binding Covers