Shop All File Folders
C-Line Products
Report Cover, Vinyl, Clear, PK100
Mfr # 31357
Zoro # G7810236
product price: $22.99
/pk 100, $0.23/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Overall Width 8 7/8 in
- Overall Height 11 1/8 in
- Compatible Sheet Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 31357
- Zoro # G7810236
- UPC # 038944313573
- Country of Origin China
- Category File Folders
Dimensions
Overall Width | 8 7/8 in |
Overall Height | 11 1/8 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Report Cover |
Color | Clear |
Material | Vinyl |
Description
Report Cover, Color Clear, Material Vinyl, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- BIC Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 (MPMX5P21)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- BAND-IT Bandfast w Clip 201Ss 3/8X.25X44.0 Pk25 (L22999 STRAP)
- C-LINE PRODUCTS C-Line Products CLI30100-2 Mini Binder Starter Kit; Assorted - Set of 2 (CLI30100-2)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- C-LINE PRODUCTS Project Folder, Reduced Glare, Clear, PK25 (62627)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- C-LINE PRODUCTS Reusable Envelope with Outer Pocket, Pk3 (48117)
- OFFICESPACE Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (OF949894)
- C-Line Products File Folders