Shop All File Folders
C-Line Products
Report Cover, Binding Bar, Green, PK50
Mfr # 32553
Zoro # G7810120
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Material Vinyl
- Size 11" x 8-1/2"
- Sheet Size 8 1/2" Width x 11" Length
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 32553
- Zoro # G7810120
- UPC # 038944325538
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11" x 8-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Report Covers with Binding Bars |
Color | Green |
Material | Vinyl |
Features | See-through |
Sheet Standard | Letter |
Description
Report Cover,Binding Bar,Green,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- DAHLE Shredder Oil, PK4 (20722)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- C-LINE PRODUCTS Playful Pops WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63540)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Black, 25PK (33931-BX)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Blue, 25PK (33955)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- C-LINE PRODUCTS C-Line 48117 Letter Size Zip ‘N Go Expanding Portfolio with Outer Pocket 13 x 10 Clear (48117)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- OXFORD ReportCover 8-1/2 x 11", PK25 (52511)
- C-Line Products File Folders