Shop All Business Card Holders
This Product is Discontinued
C-Line Products
Refill, Business Card Holder, Tabs, PK5 (Discontinued)
Mfr # 61117
Zoro # G4788939
This Product is Discontinued
Key Features
- Color Clear
- Width 8.5"
- Height 11.25"
- Material Polypropylene
- Product Type Refill,Business Card Holder,Tabs,PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 61117
- Zoro # G4788939
- UPC # 038944611174
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 8.5" |
Height | 11.25" |
Size | 2" x 3.5" |
Details
Item | Refill,Business Card Holder,Tabs,PK5 |
Color | Clear |
Material | Polypropylene |
Product Type | Refill,Business Card Holder,Tabs,PK5 |
Capacity | 100 |
Weight | 0.139 lbs |
Card File Refills Type | Business Card Binder Page |
Cards Per Sheet | 20 |
Description
Refill,Business Card Holder,Tabs,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.