Shop All Reclosable Bags
C-Line Products
Reclosable Poly Bag 11" x 8.5", PK50
Mfr # 47911
Zoro # G7208111
product price: $25.19
/pk 50, $0.50/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 11"
- Color Clear
- Material Plastic
- Product Type Reclosable Bag,Poly,8.5x11",PK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47911
- Zoro # G7208111
- UPC # 038944479118
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 8.5" |
Length | 11" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Color | Clear |
Material | Plastic |
Item | Job Ticket Holder |
Product Type | Reclosable Bag,Poly,8.5x11",PK50 |
Document Loading | Top |
Mounting Method | Punched Hole |
Description
Job Ticket Holder, Material Plastic, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- UNI-BALL Marker, Oil-Based, 12-Color Set, Medium Point, Assorted PK (UBC63631)
- LEARNING RESOURCES Classroom Liquid Measurement Set (0360)
- C-LINE PRODUCTS Poly Zip Bag 11" x 8.5", PK50 (47911)
- C-LINE PRODUCTS Write-On Reclosable Poly Bag 11" x 8.5", PK1000 (47491)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 18" x 24", Clear, 100/Case (PB3905)
- BOX PARTNERS 16 x 18 in. 8 Mil Reclosable Poly Bags; Clear (PB4061)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CPA8)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 3" x 4", Clear, 1000/Case (MG3545)
- C-Line Products Reclosable Bags