Shop All File Folders
C-Line Products
Project Folders, Vinyl, PK35
Mfr # 62150
Zoro # G7812220
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color (7 Each) Red, Green, Blue, Clear, Black
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 62150
- Zoro # G7812220
- UPC # 038944621500
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Details
Item | Deluxe Project Folders with Colored Backs |
Color | (7 Each) Red, Green, Blue, Clear, Black |
Description
Project Folders,Vinyl,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- TRIMACO EasyMask Trim Masking Paper, 180 ft L, 12 in W, Brown (12912)
- U-MARK Paint Marker with Reversible Tip, Pink (10711)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- C-LINE PRODUCTS Ladder Expand File, 13-Pocket, Blue (48015)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, White, 25PK (33967-BX)
- C-LINE PRODUCTS 7Pocket Expanding File with Hanging Tabs, Bright Green, 12PK (58203-DS)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- C-Line Products File Folders