Shop All File Folders
C-Line Products
Project Folders, Antimicrobial, Clear, PK25
Mfr # 62137
Zoro # G7203738
product price: $9.95
/pk 25, $0.40/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.88"
- Color Clear
- Material Polypropylene
- Size Letter
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62137
- Zoro # G7203738
- UPC # 038944621371
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8.88" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.5" |
File Size | Letter |
Details
Item | File Sleeves & Jackets |
Color | Clear |
Material | Polypropylene |
Tab Cut | Untabbed |
Features | Antimicrobial—Features Triclosan-free antimicrobial protection. |
Weight | 1.28 lbs |
Sheet Standard | Letter |
Assembly Required | No |
Number of Sections | 1 |
Material Type | Plastic |
Punched/Unpunched | Unpunched |
Description
Project Folders,Antimicrobial,Clear,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- C-LINE PRODUCTS C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx (62138)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- C-LINE PRODUCTS 7Pocket Letter Size Expanding File, Smoke, 12PK (48301-DS)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- C-LINE PRODUCTS Expanding File 13 Pocket, Blue (48015)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Orange (C-98087)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Expanded Width: 2" (29800)
- C-Line Products File Folders