Shop All File Folders
C-Line Products
Project Folders 8-1/2 x 11", Vinyl, PK50
Mfr # 62138
Zoro # G7812266
product price: $55.25
/pk 50, $1.11/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62138
- Zoro # G7812266
- UPC # 038944621388
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Details
Item | Deluxe Project Folders |
Description
Project Folders,Vinyl,11 x 8.5 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STOVK-01-R8)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Blue, 25PK (33955)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Black, 25PK (33931-BX)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Orange (C-98087)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- SMEAD Jacket, File, Ltr, 14Pt, 1.5""Ex Pk (SMD75740)
- C-Line Products File Folders