Shop All File Folders
C-Line Products
Project Folder Jacket, Clear, PK50
Mfr # 62138
Zoro # G7203747
product price: $61.59
/pk 50, $1.23/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25"
- Color Clear
- Material Vinyl
- Size Letter
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62138
- Zoro # G7203747
- UPC # 038944621388
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.25" |
Size | Letter |
Height | 11.75" |
Details
Item | File Sleeves & Jackets |
Color | Clear |
Material | Vinyl |
Tab Cut | Untabbed |
Punched/Unpunched | Unpunched |
Number of Sections | 1 |
Material Type | Plastic |
Description
Folder Jacket,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- MARKAL Markal 434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack (434-96272)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- C-LINE PRODUCTS File Folder 2-Pocket, PolyPort (33930)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- SMEAD Guide, Tab, Blank, Prsbrd, Ltr Pk (SMD50534)
- C-Line Products File Folders