Shop All File Folders
C-Line Products
Project Folder Jacket 8-1/2 x 14", Clear, PK50
Mfr # 62139
Zoro # G7203756
product price: $71.15
/pk 50, $1.42/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.25"
- Color Clear
- Material Vinyl
- Size Legal
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62139
- Zoro # G7203756
- UPC # 038944621395
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.25" |
Size | Legal |
Height | 14.69" |
Details
Item | File Sleeves & Jackets |
Color | Clear |
Material | Vinyl |
Tab Cut | Untabbed |
Punched/Unpunched | Unpunched |
Material Type | Plastic |
Number of Sections | 1 |
Description
Folder Jacket,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder With Prongs, Primary Colors May Vary, PK36 (33960-DS)
- C-LINE PRODUCTS Tri-Fold Portfolio, Heavyweight Poly, Black, 24PK (33941-BX)
- C-LINE PRODUCTS Classroom Connector Folders, Assorted, 6PK (32010)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- SMEAD Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue (70863)
- C-Line Products File Folders