Shop All Dry Erase Boards
C-Line Products
Portable Dry Erase Pockets, Assorted Colors, 10 x 13, 3PK
Mfr # 40210
Zoro # G304589673
product price: $21.15
/pk 3, $7.05/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ years
- Color Red, Blue, Yellow, Green (no color choice)
- Includes 3 Portable Dry Erase Pocket
- Material Vinyl pocket, rigid poly
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40210
- Zoro # G304589673
- UPC # 194629070411
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 4+ years |
Color | Red, Blue, Yellow, Green (no color choice) |
Includes | 3 Portable Dry Erase Pocket |
Material | Vinyl pocket, rigid poly |
Recommended Grade | Grade PK+ |
Description
Allow children to be able to practice new skills almost anywhere with C-Line's latest study tool. Create an instant write-on workspace during classroom circle time by utilizing the Portable Dry Erase Pocket. Students can benefit from using this dry erase pocket study aid, while being able to use this tool away from their desk due to the heavy-duty extra durable, rigid polypropylene material that the holder is made from. The vinyl pocket helps protect worksheets inside and provides a dry erase surface to allow kids to practice their math and handwriting skills. For 8-1/2 x 11 size documents. Features a write-on surface above the pocket for identification purposes and cut-out at the top of the holder that acts like a handle, making it easier for students to transport the study tool. Sold as a pack of 3 in assorted primary colors: red, blue, yellow, green (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5 (40630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- C-Line Products Dry Erase Boards