Shop All Reclosable Bags
C-Line Products
Poly Zip Bag 11" x 8.5", PK50
Mfr # 47911
Zoro # G7811189
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47911
- Zoro # G7811189
- UPC # 038944479118
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Reclosable Poly Bag |
Description
Reclosable Poly Bag, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- C-LINE PRODUCTS Write-On Reclosable Poly Bag 11" x 8.5", PK1000 (47491)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CPC6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNE1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (MGRL4WH0305)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- C-Line Products Shipping & Packing Bags