Shop All File Folders
C-Line Products
Pocket, Dry Erase, 9" x 12", Black
Mfr # 40711
Zoro # G4789541
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Black
- Height 9"
- Features Horizontal Orientation
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40711
- Zoro # G4789541
- UPC # 038944407111
- Country of Origin China
- Category File Folders
Dimensions
Width | 12" |
Height | 9" |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Job Ticket Holder |
Color | Black |
Features | Horizontal Orientation |
Weight | 0.1 lbs |
Mounting Method | Punched Hole |
Description
Job Ticket Holder, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- PYRAMID Time Card, PK100 (35100-10)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- C-LINE PRODUCTS Project Folders, reduced glare, 11 X 8 12, 25PK (62627)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- C-LINE PRODUCTS 7Pocket Letter Size Expanding File, Smoke, 12PK (48301-DS)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- SMEAD Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3 (18430)
- C-Line Products File Folders