Shop All Document Holders
C-Line Products
Photo Holder, Redi-Mount, 11x9, PK50
Mfr # 85080
Zoro # G7204130
product price: $26.79
/pk 50, $0.54/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 9"
- Height 11"
- Features Clear; Plastic Overlay; Self-Stick
- Weight 2.67 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 85080
- Zoro # G7204130
- UPC # 038944850504
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Height | 11" |
Photo Height | 10" |
Details
Item | Photo Albums Accessories |
Material | Plastic |
Features | Clear; Plastic Overlay; Self-Stick |
Weight | 2.67 lbs |
Page Format | Double |
Hole-Punched | 3-Hole Punched |
Number of Sections | 2 |
Orientation | Horizontal; Vertical |
Binding | Ringbound |
Photo Albums Accessories Type | Self-Adhesive Sheet |
Description
Photo Holder,Redi-Mount,11x9,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Electricians Scissors (902-613)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P039)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear Vinyl 25PK (CLI46912)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- C-LINE PRODUCTS Holder, Shop Ticket, Hang, Clear, PK15 (41922)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- C-LINE PRODUCTS C-Line Products Vinyl Report Covers w/ Binding Bars, Green, Matching Binding Bars, 11 x 8 1/2, 50/BX (32553)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- C-LINE PRODUCTS C-Line 65187 Quick Cover Laminating Folders 12mm 9-1/8 x 11-1/2 25 Pack (65187)
- C-Line Products Document Holders