Shop All Document Holders
C-Line Products
Panoramic Page Protector, 11 x 8.5", PK25
Mfr # 62237
Zoro # G7812351
product price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Product Type Sheet Protector
- Overall Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62237
- Zoro # G7812351
- UPC # 038944622378
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 17 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Product Type | Sheet Protector |
Document Loading | Center |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, RED (35535)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Heavyweight, 11 x 8 1/2, 50/BX (10)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- C-LINE PRODUCTS Left-Handed Sorters, All-Purpose (30515)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x17, PK25 (46117)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 12-Pocket, PK6 (33120)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- KINTER 4.75 in. H X 0.67 in. W X 23.625 in. L Clear Utility/Parts POP Ticket Holder Plastic (108838-24-ACE)
- C-Line Products Document Holders