Shop All Document Holders
C-Line Products
Page Protector, Poly, 11 x 8.5", PK100
Mfr # 62028
Zoro # G7812099
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Product Type Sheet Protector
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62028
- Zoro # G7812099
- UPC # 038944620282
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Product Type | Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- SOLAR GROUP Bracket Mailbox Mount Pl (PLMB0060)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- C-LINE PRODUCTS Photo Holder, Redi-Mount, 11x9, PK50 (85080)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Yellow/Clear 5PK (CLI41926)
- C-LINE PRODUCTS Shop Ticket Holders, 11 x 8-1/2", PK25 (49911)
- C-LINE PRODUCTS AddOn Filing Pocket, 8 34 x 5 18, 10PK Set of 10 PK, 100PK (70185-BX)
- C-LINE PRODUCTS C-Line Products Vinyl Report Covers w/ Binding Bars, Green, Matching Binding Bars, 11 x 8 1/2, 50/BX (32553)
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- FORNEY Forney Industries Inc 56800 Replacement Plastic Clear Cover Lens; 2 x 4.25 in. (8910176)
- C-Line Products Document Holders