One-Subject Notebook, 70 Page, Wide Ruled, Yellow, 12PK
Mfr # 22040
Zoro # G411755824
Key Features
- Cover Color Yellow
- Cover Material Paper
- Includes 12 Notebooks
- Recommended Grade Grade K+
- Recommended Age 4+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 22040
- Zoro # G411755824
- UPC # 194629125517
- Country of Origin Brazil
- Category Notebooks & Journals
Details
Cover Color | Yellow |
Cover Material | Paper |
Includes | 12 Notebooks |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Description
Instantly create writing space in binders and folders, by inserting the Spiral-Bound 1-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside. Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing. Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color. Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place. Perforated edges reduce paper waste by allowing pages to tear out neatly. 70-page spiral bound notebook. Colored front cover, gray board back cover. Yellow. Sold as a pack of 12.
- •Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing
- •Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color
- •Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place
- •Perforated edges reduce paper waste by allowing pages to tear out neatly
- •70-page spiral bound notebook
- •Colored front cover, gray board back cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3696)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Assorted, PK24 (22065-CT)
- C-LINE PRODUCTS 1-Subject Notebook College Ruled, Assorted, PK24 (22035-CT)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Yellow, PK24 (22040-CT)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Blue, PK24 (22038-CT)
- C-LINE PRODUCTS Composition Notebook, Primary Ruled, Black Marble (22020)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22030C)
- C-Line Products Notebooks & Journals