One-Subject Notebook, 70 Page, Wide Ruled, Orange, 12PK
Mfr # 22042
Zoro # G611755785
Key Features
- Cover Color Orange
- Cover Material Paper
- Includes 12 Notebooks
- Recommended Age 4+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 22042
- Zoro # G611755785
- UPC # 194629125531
- Country of Origin Brazil
- Category Notebooks & Journals
Details
Cover Color | Orange |
Cover Material | Paper |
Includes | 12 Notebooks |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
Instantly create writing space in binders and folders, by inserting the Spiral-Bound 1-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside. Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing. Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color. Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place. Perforated edges reduce paper waste by allowing pages to tear out neatly. 70-page spiral bound notebook. Colored front cover, gray board back cover. Orange. Sold as a pack of 12.
- •Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing
- •Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color
- •Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place
- •Perforated edges reduce paper waste by allowing pages to tear out neatly
- •70-page spiral bound notebook
- •Colored front cover, gray board back cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL 4x4x72 PT Mailbox Post (106053)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Green, 1008/Pack (5463)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- C-LINE PRODUCTS Composition Notebook, 100 Page, College Ruled, Black Marble, 12PK (22022)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- C-LINE PRODUCTS Professional Hardbound Notebook, Charcoal and White Stripes (24100)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- C-LINE PRODUCTS Composition Notebook, Primary Ruled, Black Marble (22020)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- C-Line Products Notebooks & Journals