Shop All Sign Holders
C-Line Products
Name Tents w/Holder, Inkjet/Laser, Plastic, 8-1/2"x11", 25/BX, CL PK
Mfr # CLI87597
Zoro # G701863918
original price:
$28.95
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Type Name Plate Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # CLI87597
- Zoro # G701863918
- UPC # 38944875972
- Country of Origin China
- Category Sign Holders
Details
Item | Laser Inkjet Printable Plastic Tent Holder |
Material | Plastic |
Color | Clear |
Type | Name Plate Holder |
Description
Plastic holder is designed to hold C-Line name tents and signs. Holder sits on desk, table or any flat surface. Ideal for offices, conferences, meetings and more. Simply insert your printed cardstock insert (sold separately) into this reusable, heavyweight, plastic tent holder to display name or sign prominently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7005PFXL)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10014241)
- MONTOUR LINE Sign Frame Floor Standing 8.5 x 11 in. V Black Steel (FSE200-8511-V-BK)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- C-Line Products Signs