Shop All Name Badges
C-Line Products
Name Badge, Pin/Clip, Badge, PK50
Mfr # 95723
Zoro # G1251826
product price: $28.29
/pk 50, $0.57/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Name Badge Type Name Badge
- Height 2 1/4 in
- Length 2 1/4 in
- Width 3 1/2 in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 95723
- Zoro # G1251826
- UPC # 038944957234
- Country of Origin China
- Category Name Badges
Dimensions
Height | 2 1/4 in |
Length | 2 1/4 in |
Width | 3 1/2 in |
Details
Item | Name Badges |
Name Badge Type | Name Badge |
Color | Transparent |
Material | Plastic |
Type | Pin/Clip |
Legend | Badge |
Description
Name Badges, Name Badge Type Name Badge, Legend Badge, Color Transparent, Height 2 1/4 in, Length 2 1/4 in, Width 3 1/2 in, Material Plastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Orange, 500/Roll (DL610H)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- C-LINE PRODUCTS Retracting ID Card Reels, Swiveling Spring Clip with Snapon ID Strap, Black Set of 12, 12PK (89231-BX)
- C-LINE PRODUCTS C-Line Products Graphics Quality Video Grade PVC Card, White, 100/PK (89007)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- C-LINE PRODUCTS White Name Tent Cardstock, PK100 (87587)
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- C-Line Products Name Badges