Shop All Security Identification Supplies
C-Line Products
Name Badge, Biodgradable, 4x3, Clear, PK50
Mfr # 97043
Zoro # G7204456
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC-Free Poly
- Length 30"
- Width 4"
- Weight 1.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 97043
- Zoro # G7204456
- UPC # 038944970431
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 30" |
Width | 4" |
Details
Item | Name Badge,Biodgradable,4x3,Clear,PK50 |
Color | Clear |
Material | PVC-Free Poly |
Weight | 1.08 lbs |
Description
Name Badge,Biodgradable,4x3,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Phone Holster, Horizontal (CCSXLUS-01-R3)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Green, 100PK (89103)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Yellow, 100PK (89106)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Red, 100PK (89104)
- BRADY Parking Permits, Rearview, Wht/Blue, PK100 (96281)
- C-Line Products Security Identification Supplies