Shop All Laminating Pouches and Film
C-Line Products
Laminating Sheets, 12x9in, PK50
Mfr # 65001
Zoro # G0407242
original price:
$40.78
29% off
new price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 12 in
- Width 9 in
- Thickness 2 mil
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 65001
- Zoro # G0407242
- UPC # 038944650012
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 9 in |
Overall Width | 12 in |
Overall Length | 9 in |
Details
Item | Laminating Sheet |
Type | Letter |
Thickness | 2 mil |
Finish | Clear |
For Use With | Papers, Pictures |
Product Type | Laminating Sheet |
Lamination Type | Cold |
Description
Laminating Sheet, Letter, Length 12 in, Width 9 in, Clear Finish, Thickness 2 mil, For Use With Papers, Pictures, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 36", Kraft, 15/Bundle (493T64)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- C-LINE PRODUCTS Heavyweight Cleer Adheer® Laminating Sheets, Clear, 9 x 12, PK50 (CLI65001)
- C-LINE PRODUCTS Self Laminating Sheets, 12x9in, PK15 (40430)
- C-LINE PRODUCTS C-Line Products Heavyweight Cleer Adheer Laminating Film Roll, Clear, 24 x 600, 1/BX (65050)
- C-LINE PRODUCTS C-Line Custom Laminated Luggage Tags, No Heat Required, Clear, 10PK (C-463893)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- C-Line Products Laminating Pouches and Film