Shop All Plastic Sheets
This Product is Discontinued
C-Line Products
Laminate Sheets, Heavy, Clear, 9 x 12", PK50 (Discontinued)
Mfr # 65003
Zoro # G7812491
This Product is Discontinued
Key Features
- Plastic Color Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 65003
- Zoro # G7812491
- UPC # 038944650036
- Country of Origin United States
- Category Plastic Sheets
Details
Item | Laminate Sheets,Heavy,Clear,9 x 12",PK50 |
Plastic Color | Clear |
Color | Clear |
Description
Laminate Sheets,Heavy,Clear,9 x 12 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.