Shop All Plastic Sheets
C-Line Products
Laminate Sheets, Heavy, 9 x 12", PK50
Mfr # 65004
Zoro # G7812397
product price: $33.29
/pk 50, $0.67/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Finish Non-Glare
- Overall Length 9 in
- Overall Width 12 in
- Product Type Laminating Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 65004
- Zoro # G7812397
- UPC # 038944650043
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Overall Length | 9 in |
Overall Width | 12 in |
Details
Item | Laminate Sheets,Heavy,9 x 12",PK50 |
Thickness | 2 mil |
Finish | Non-Glare |
Product Type | Laminating Sheet |
Description
Laminating Sheet, Non-Glare Finish, Thickness 2 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZAR1)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-110)
- C-LINE PRODUCTS Clear Laminate Film Roll, Clear, 2, 4 x 600" 50 ft. L x 24" W x (65050)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PC-359)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT White LDPE Plastic Film Stock 100 ft. L x 12 ft. W x 0.004" Thick (BULK-PF-LDPE-37)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- FILM-GARD Film Poly Blk6Mil16X100' (626054)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 3/32" Thick (BULK-PS-CAC-351)
- C-Line Products Plastic Sheets