Shop All File Folders
C-Line Products
Ladder Expand File, 13-Pocket, Blue
Mfr # 48015
Zoro # G7811216
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 10"
- Color Blue
- Size Letter
- Includes Elastic String and Double Button Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48015
- Zoro # G7811216
- UPC # 038944480152
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 10" |
Size | Letter |
Details
Item | Ladder Expanding File |
Color | Blue |
Includes | Elastic String and Double Button Closure |
Description
Ladder Expand File,13-Pocket,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W10)
- C-LINE PRODUCTS Classroom Connector Folders, Assorted, 6PK (32010)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk25 (63060)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 13 Pocket, Smoke (48315)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100 (34441)
- C-LINE PRODUCTS MultiSection Project Folders, Clear Folders with Colored Dividers, 5PK Set of 12 PK, 60PK (62110-BX)
- PEN2PAPER Vinyl End Tab Out Guides- Center Tab- 12-.75in.x9-.50in.- RD (PE789656)
- C-Line Products File Folders